- For fixing light loads in plasterboard
- Limited need for space behind the support panel
- Quick and cost-effective, with no pre-drilling
- Can be used outdoors or in a damp environment with stainless steel screws
- A setting tool (drive: 1/4'') is supplied in each box
Thermal resistance of -40°C to +80°C
One-piece setting tool in treated steel
Mounting according to positive locking principle
No approval
Mounting with wood screws, tapping screws or chipboard screws
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!