Welcome to Würth Austria For trade customers only

Exklusiv für Gewerbetreibende

Service-Hotline +43 50 8242 0

Kauf auf Rechnung

Schnelle Lieferung

Über 60.000 Produkte

Chipboard screw Wüpofast ® 2.0
Chipboard screw Wüpofast <SUP>®</SUP> 2.0 - 1
Chipboard screw Wüpofast <SUP>®</SUP> 2.0 - 2
Chipboard screw Wüpofast <SUP>®</SUP> 2.0 - 3
Chipboard screw Wüpofast <SUP>®</SUP> 2.0 - 4
Chipboard screw Wüpofast <SUP>®</SUP> 2.0 - 5
Chipboard screw Wüpofast <SUP>®</SUP> 2.0 - 6
Chipboard screw Wüpofast <SUP>®</SUP> 2.0 - 7
Chipboard screw Wüpofast <SUP>®</SUP> 2.0 - 8

For detailed information, other images and documents, please select individual articles from the following table.

Chipboard screw Wüpofast ® 2.0

Zinc plated steel, full thread, countersunk head screw, PZ

See product details

Available in 2 versions

Individual price display after login

Exclusively for trade customers

Register now and access more than 60,000 products

Variants

Exclusively for trade customers

Register now and access more than 60,000 products

Call customer service: +43 50 8242 0

Prices for customers after login


Single-start thread dia. 3.0-6.0 mm/L ≤ 35 mm


  • Clean screw-in

  • More threads within short lengths


Coarse thread dia. 3.0-6.0 mm/L ≥ 40 mm


  • Reduced screw over-tightening in soft wood materials

  • Faster screwing than with single-start thread, delivers time savings of up to 20 %

  • The special plastic slide coating also reduces the screw-in torque


Screw tip


  • Sharp tip with additional milling ribs

  • Accurate and safe, including with wood laminate boards

  • Minimal splitting forces thanks to the additional milling ribs, especially when screwing in at edges


Smooth countersunk head


  • Suitable for wood and metal fittings


Milled pocket head from dia. ≥ 5 mm/L ≥ 50 mm


  • For clean countersinking in wood

  • Suitable for wood and metal fittings


Surface


  • Zinc plated, blue passivated

  • Higher layer thickness from dia. 4 x 20 mm, min. 8 µm (A3K)

  • Chromium(VI)-free


Packaging


  • New red-white-red Orsy rack-compatible packaging

  • For easier removal of screws, can be opened from front and side


Proof of performance


  • Construction product with CE marking

  • Static values in accordance with EN 14592 with Declaration of Performance

  • Verified quality, suitable for static design

  • W marking on the screw head for easier identification


PZ drive


  • The most popular drive on the market

  • Good positioning