WÜTOX countersunk head full thread TX Wood screw
WÜTOX countersunk head full thread TX  Wood screw - 1
WÜTOX countersunk head full thread TX  Wood screw - 2
WÜTOX countersunk head full thread TX  Wood screw - 3

For detailed information, other images and documents, please select individual articles from the following table.

WÜTOX countersunk head full thread TX Wood screw

WÜTOX – timber screw

See product details

Available in 35 versions
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
Single-start thread Dm 3.0 – 4.5 mm / L ≤ 35mm


  • Clean screw insertion

  • More threads for short lengths


Coarse thread Dm 3.0 - 6.0 mm /L ≥ 40mm


  • Less over-turning of the screw in some wood materials

  • Faster screw fitting than with single-start thread; time savings of up to 20%

  • The special plastic non-friction coating also minimises the screw-in torque


Screw tip


  • Sharp tip with additional milling ribs

  • Accurate and safe including for wood laminate panels

  • Minimal splitting forces thanks to the additional milling ribs, especially when screwing in at edges


Smooth countersunk head


  • Suitable for wood and metal fittings


Milled pocket head from Dm ≥5mm/L ≥50mm


  • For clean sinking into wood

  • Suitable for wood and metal fittings


TX drive


  • No wobbling, optimal centring and longer service life.

  • From 3.5 mm to 5 mm Dm just one bit ( TX 20) necessary


Surface


  • Galvanised, blue passivated

  • Higher layer thickness from Dm 4 x 20 mm, min. 8µm ( A3K)

  • Chrome VI-free


Packaging


  • New red-white-red Orsy shelf-compatible packaging

  • For easier removal of screws can be opened from front and side


Proof of performance


  • Construction product with CE marking

  • Static values according to EN 14592 with declaration of performance

  • Verified quality, statically calculable

  • W marking on the screw head for easier identification
Notice

Screws are not suitable for applications directly exposed to the elements, applications in damp rooms or in an atmosphere containing chlorine gas. When used in plastic anchors, a reduction of the load-bearing capacity is possible.

Construction product in accordance with CE - EN 14592 LE.