Welcome to Würth Austria For trade customers only

Exklusiv für Gewerbetreibende

Service-Hotline +43 50 8242 0

Kauf auf Rechnung

Schnelle Lieferung

Über 60.000 Produkte

WÜTOX countersunk head partial thread TX Wood screw
WÜTOX countersunk head partial thread TX  Wood screw - 1
WÜTOX countersunk head partial thread TX  Wood screw - 2
WÜTOX countersunk head partial thread TX  Wood screw - 3

For detailed information, other images and documents, please select individual articles from the following table.

WÜTOX countersunk head partial thread TX Wood screw

WÜTOX – wood screw

  • Head type: Countersunk milling pocket head
  • Material: Carbon steel
  • Surface: Zinc plated
  • RoHS-compliant: Yes

See product details

Available in 71 versions

Prices for customers after login

Exclusively for trade customers

Register now and access more than 60,000 products

Variants

You can refine your search by selecting different attributes

Art.-no. Nominal diameter Length Thread length (lg) Head diameter Quantity PU
price/PU
017601580
5 mm 80 mm 50 mm 9.7 mm
100 pcs
017601570
5 mm 70 mm 40 mm 9.7 mm
200 pcs
017601590
5 mm 90 mm 54 mm 9.7 mm
100 pcs
0176016100
6 mm 100 mm 60 mm 11.7 mm
100 pcs
0176016160
6 mm 160 mm 70 mm 11.7 mm
100 pcs
0176016150
6 mm 150 mm 70 mm 11.7 mm
100 pcs
0176016140
6 mm 140 mm 70 mm 11.7 mm
100 pcs
0176016200
6 mm 200 mm 70 mm 11.7 mm
100 pcs
0176016180
6 mm 180 mm 70 mm 11.7 mm
100 pcs
017601640
6 mm 40 mm 24 mm 11.7 mm
250 pcs
017601660
6 mm 60 mm 35 mm 11.7 mm
200 pcs
017601670
6 mm 70 mm 42 mm 11.7 mm
100 pcs
017601690
6 mm 90 mm 56 mm 11.7 mm
100 pcs
017601680
6 mm 80 mm 50 mm 11.7 mm
100 pcs
0176025110
5 mm 110 mm 70 mm 9.70 mm
100 pcs
0176025120
5 mm 120 mm 70 mm 9.70 mm
100 pcs
017602550
5 mm 50 mm 30 mm 9.70 mm
250 pcs
017602590
5 mm 90 mm 54 mm 9.70 mm
100 pcs
017601445
4 mm 45 mm 30 mm 7.7 mm
500 pcs
017601440
4 mm 40 mm 24 mm 7.7 mm
500 pcs
017601450
4 mm 50 mm 30 mm 7.7 mm
500 pcs
0176014550
4.5 mm 50 mm 30 mm 8.7 mm
250 pcs
0176014545
4.5 mm 45 mm 28 mm 8.7 mm
500 pcs
017601460
4 mm 60 mm 34 mm 7.7 mm
250 pcs
0176014580
4.5 mm 80 mm 50 mm 8.7 mm
100 pcs
017601470
4 mm 70 mm 39 mm 7.7 mm
200 pcs
0176015100
5 mm 100 mm 60 mm 9.7 mm
100 pcs
0176015120
5 mm 120 mm 70 mm 9.7 mm
100 pcs
0176015110
5 mm 110 mm 70 mm 9.7 mm
100 pcs
017601550
5 mm 50 mm 30 mm 9.7 mm
250 pcs
017601560
5 mm 60 mm 35 mm 9.7 mm
250 pcs
0176014560
4.5 mm 60 mm 35 mm 8.7 mm
250 pcs
0176014570
4.5 mm 70 mm 40 mm 8.7 mm
200 pcs
0176016120
6 mm 120 mm 70 mm 11.7 mm
100 pcs
017601650
6 mm 50 mm 30 mm 11.7 mm
250 pcs
017602560
5 mm 60 mm 35 mm 9.70 mm
250 pcs
017602570
5 mm 70 mm 40 mm 9.70 mm
200 pcs
017602580
5 mm 80 mm 50 mm 9.70 mm
100 pcs
0176014540
4.5 mm 40 mm 24 mm 8.7 mm
500 pcs
0176025100
5 mm 100 mm 60 mm 9.70 mm
100 pcs
0176016130
6 mm 130 mm 70 mm 11.7 mm
100 pcs
0176013540
3.5 mm 40 mm 24 mm 6.8 mm
500 pcs
0176013545
3.5 mm 45 mm 30 mm 6.8 mm
500 pcs
0176013550
3.5 mm 50 mm 30 mm 6.8 mm
500 pcs
0176013530
3.5 mm 30 mm 17 mm 6.8 mm
1000 pcs
0176013535
3.5 mm 35 mm 22 mm 6.8 mm
1000 pcs
017601430
4 mm 30 mm 18 mm 7.7 mm
500 pcs
017601435
4 mm 35 mm 21 mm 7.7 mm
500 pcs
017601455
4 mm 55 mm 34 mm 7.7 mm
250 pcs
017601330
3 mm 30 mm 17 mm 5.8 mm
1000 pcs
017601335
3 mm 35 mm 22 mm 5.8 mm
1000 pcs
017601340
3 mm 40 mm 24 mm 5.8 mm
500 pcs
017601345
3 mm 45 mm 30 mm 5.8 mm
500 pcs
017601480
4 mm 80 mm 49 mm 7.7 mm
200 pcs
0176018200
8 mm 200 mm 80 mm 14.7 mm
75 pcs
0176018320
8 mm 320 mm 100 mm 14.7 mm
75 pcs
0176018380
8 mm 380 mm 100 mm 14.7 mm
75 pcs
0176018220
8 mm 220 mm 100 mm 14.7 mm
75 pcs
0176018140
8 mm 140 mm 80 mm 14.7 mm
75 pcs
0176018400
8 mm 400 mm 100 mm 14.7 mm
75 pcs
0176018180
8 mm 180 mm 80 mm 14.7 mm
75 pcs
0176018160
8 mm 160 mm 80 mm 14.7 mm
75 pcs
0176018240
8 mm 240 mm 100 mm 14.7 mm
75 pcs
0176018120
8 mm 120 mm 80 mm 14.7 mm
75 pcs
017601880
8 mm 80 mm 50 mm 14.7 mm
75 pcs
0176018340
8 mm 340 mm 100 mm 14.7 mm
75 pcs
0176018360
8 mm 360 mm 100 mm 14.7 mm
75 pcs
0176018260
8 mm 260 mm 100 mm 14.7 mm
75 pcs
0176018100
8 mm 100 mm 60 mm 14.7 mm
75 pcs
0176018280
8 mm 280 mm 100 mm 14.7 mm
75 pcs
0176018300
8 mm 300 mm 100 mm 14.7 mm
75 pcs

Packaging unit

The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with Easy-/VarioScan. The packaging unit will be determined automatically.

Structure of our article number

The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076

Information on price display

Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units

Quantity

The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).
Art.-no. Cust. Mat. No.

Hazardous Material

Product information

Würth Catalogue

Catalogue page as PDF  | 

Datasheets()

Datasheets ()

CAD data  | 

Certificates/Documents

 | 

 | 

Technical information

Exclusively for trade customers

Register now and access more than 60,000 products

Call customer service: +43 50 8242 0

Prices for customers after login

Coarse thread


  • Less over-turning of the screw in some wood materials

  • Faster screw fitting than with single-start thread; time savings of up to 20%

  • The special plastic non-friction coating also minimises the screw-in torque


Screw tip


  • Sharp tip with additional milling ribs

  • Accurate and safe contact, including for wood laminate panels

  • Minimal splitting forces thanks to the additional milling ribs, especially when screwing in at edges


Milled pocket head


  • For clean sinking into wood

  • Suitable for wood and metal fittings


End mill


  • The end mill, or friction part, releases the shaft, thereby reducing the screw-in torque, and ensures a faster and more energy-efficient screw fit

  • End mill from diameter 5 mm/L ≥ 70 mm

  • Protects the screw-in tools and extends the battery life


TX drive


  • No wobbling, optimum centring and longer service life

  • From 3.5 mm to 5 mm diameter, only one bit (TX 20) required


Surface


  • Zinc-plated, blue passivated

  • Higher layer thickness from diameter 4 x20 mm, min. 8 μm (A3K)

  • Chrome-VI free


Packaging


  • New red-white-red Orsy shelf-compatible packaging

  • For easier removal of screws, can be opened from front and side


Proof of performance


  • Construction product with CE marking

  • Static values according to EN 14592 with declaration of performance

  • Verified quality, statically calculable

  • W marking on the screw head for easier identification
Notice

Screws are not suitable for applications directly exposed to the elements or applications in damp rooms or in an atmosphere containing chlorine gas. If used in plastic anchors, this may cause a reduction in the load-bearing capacity.

Construction product in accordance with CE - EN 14592 LE.