Welcome to Würth Austria For trade customers only

Exklusiv für Gewerbetreibende

Service-Hotline +43 50 8242 0

Kauf auf Rechnung

Schnelle Lieferung

Über 60.000 Produkte

WÜPOFAST® nickel-plated chipboard screw Nickel-plated steel, full thread, raised countersunk head, PZ
WÜPOFAST<SUP>®</SUP> nickel-plated chipboard screw Nickel-plated steel, full thread, raised countersunk head, PZ - 1
WÜPOFAST<SUP>®</SUP> nickel-plated chipboard screw Nickel-plated steel, full thread, raised countersunk head, PZ - 2
WÜPOFAST<SUP>®</SUP> nickel-plated chipboard screw Nickel-plated steel, full thread, raised countersunk head, PZ - 3
WÜPOFAST<SUP>®</SUP> nickel-plated chipboard screw Nickel-plated steel, full thread, raised countersunk head, PZ - 4
WÜPOFAST<SUP>®</SUP> nickel-plated chipboard screw Nickel-plated steel, full thread, raised countersunk head, PZ - 5

For detailed information, other images and documents, please select individual articles from the following table.

WÜPOFAST® nickel-plated chipboard screw Nickel-plated steel, full thread, raised countersunk head, PZ

Manufacturing and testing processes ensure consistent high quality for professionals

See product details

Available in 1 version

Prices for customers after login

Exclusively for trade customers

Register now and access more than 60,000 products

Variants

Exclusively for trade customers

Register now and access more than 60,000 products

Call customer service: +43 50 8242 0

Prices for customers after login

Pozidrive recessed head



Plastic slide coating


Screws in easily due to sharp threads with glide-promoting coating.



Bending angle


The larger the bending angle, the more elastic the screw — minimises breaking off.



Breaking torque


High degree of user safety due to quality monitoring of the hardened steel.



Screw-in torque


Dependent on the plastic glide coating and clean thread, as well as thread flanks — enabling easy, fast screwing (user-friendly).

Notice

Not for outdoor use