Welcome to Würth Austria For trade customers only

Exklusiv für Gewerbetreibende

Service-Hotline +43 50 8242 0

Kauf auf Rechnung

Schnelle Lieferung

Über 60.000 Produkte

WÜPOFAST chipboard screws, full thread with countersunk head assortment
WÜPOFAST chipboard screws, full thread with countersunk head assortment - 1
WÜPOFAST chipboard screws, full thread with countersunk head assortment - 2

For detailed information, other images and documents, please select individual articles from the following table.

WÜPOFAST chipboard screws, full thread with countersunk head assortment

2100 pieces in system case 4.4.1 Wüpofast chipboard screws with countersunk head, PZ, zinc-plated steel, blue passivated (A2K)

See product details

Available in 1 version

Prices for customers after login

Exclusively for trade customers

Register now and access more than 60,000 products

Variants

Exclusively for trade customers

Register now and access more than 60,000 products

Call customer service: +43 50 8242 0

Prices for customers after login

Assortment of 2100 pieces


  • 250 chipboard screws 3 x 20 / 3 x 25 mm

  • 200 chipboard screws 3 x 30 mm

  • 250 chipboard screws 3.5 x 16 / 3.5 x 20 mm

  • 125 chipboard screws 3.5 x 25 / 3.5 x 30 mm

  • 100 chipboard screws 3.5 x 35 mm

  • 75 chipboard screws 3.5 x 40 mm

  • 100 chipboard screws 4 x 30 / 4 x 35 mm

  • 75 chipboard screws 4 x 40 mm

  • 50 chipboard screws 4 x 45 / 4 x 50 mm

  • 50 chipboard screws 5 x 50 / 5 x 60 mm