For detailed information, other images and documents, please select individual articles from the following table.
Breathable membrane WÜTOP® 170
Highly breathable, watertight roof underlay membrane with wind barrier
Register now and access more than 60,000 products
Variants
Register now and access more than 60,000 products
Call customer service: +43 50 8242 0
Prices for customers after login
Highly breathable, watertight roof underlay membrane with wind barrier
Breathable, non-slip and highly tear-resistant synthetic membrane, composed of three thermally sealed layers
Composition
- Top layer: non-woven polypropylene (PP) fabric, non-slip, water-repellent and UV-stabilised
- Middle layer: micro porous membrane allowing vapour diffusion, watertight
- Bottom layer: non-woven polypropylene (PP) fabric
Wind resistance
- No heat dispersion
- Energy saving
Watertight
Thermal insulation protected from accidental infiltration of water and atmospheric agents, which could compromise functionality
Suitably breathable
- Highly permeable to water vapour
- Expels excess moisture coming from inside the house
- No condensation formation in the thermal insulation if used in conjunction with a vapour retarder on the inside of the house
2SK version
- Double-sided adhesive tape built into the overlap area for optimal hermetic sealing
- Avoids the use of additional adhesive tapes to seal the joints
EN 13859-1/2
Classification according to UNI 11470-2015: class B
Does not act as the final roof cover
Carefully follow laying instructions
For Wütop 170: water tightness and wind resistance are only guaranteed if the joints are sealed with specific Eurasol® tapes or Wütop WRD adhesive
EN 13859-1/2
Classification according to UNI 11470-2015: class B
For direct laying on the cold side of the thermal insulation on ventilated pitched roofs, for the waterproofing and wind protection of walls
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!