For detailed information, other images and documents, please select individual articles from the following table.
Airtight grommet WÜTOP HT
Sleeve for rapid and permanent sealing of openings subject to very high temperatures.
Register now and access more than 60,000 products
Variants
Register now and access more than 60,000 products
Call customer service: +43 50 8242 0
Prices for customers after login
Dimensions and versions for all types of installation lines
Pipe flashing, flexible sleeves for pipes in inclined roofs ≤45°
Ideal for openings where it becomes too hot for others
Temperature resistance up to +250 °C
Extremely strong, solvent-free adhesive with excellent resistance to ageing
Tapered sealed connecting pieces with long, flexible grommet
Strain relief and optimal compensation of component movements
Guaranteed airtight seal in accordance with DIN 4108-7, OVE guideline R7 and German Buildings Energy Act (GEG 2020)
Maximum safety with blower door tests
WÜTOP HT is ideal for bonding on WÜTOP roofing underlay and roof protection films, WÜTOP vapour retarders and vapour barriers and WÜTOP façade membranes and has been tested on these films. For this reason, we recommend using these WÜTOP films to achieve optimum results.
The substrate must be dry and free from grease, chips and dust. Porous and absorbent substrates, such as concrete, plaster, soft particle boards etc. must be pretreated with EURASOL Primer Plus or primer spray.
The grommet must be selected according to the duct dimensions to ensure permanent airtightness and strain relief. The grommets are talc-powdered ex works. In the case of insufficient sliding properties, please use the talcum powder sachet included and apply to the inner grommet or cable.
The usage instructions are recommendations based on the tests we have conducted and our experience. Carry out your own tests before each application. Due to the large number of applications as well as storage and usage conditions, we do not assume any liability for a specific application result. Any technical information or advice provided by our free customer service shall be provided to the exclusion of any liability, unless the advice or information is part of our contractually agreed scope of services or the advisor was acting wilfully. We ensure the consistent quality of our products. We reserve the right to make technical changes and further developments to our products.
Permanent sealing of openings through WÜTOP roofing underlay and roof protection films, WÜTOP vapour retarders and vapour barriers, WÜTOP façade membranes, masonry, concrete, steel, wood fibre and OSB boards indoors and outdoors with temperature loads up to + 250 °C.
Pull sleeve over the pipe. Pull off the protective film. Press the adhesive sleeve on firmly using a press-on roller or plastic spatula. Folds and kinks should be avoided or rolled out carefully.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!