Airtight and windproof cuff WÜTOP® fleece butyl
Airtight and windproof cuff  WÜTOP<SUP>®</SUP> fleece butyl - 1
Airtight and windproof cuff  WÜTOP<SUP>®</SUP> fleece butyl - 2
Airtight and windproof cuff  WÜTOP<SUP>®</SUP> fleece butyl - 3

For detailed information, other images and documents, please select individual articles from the following table.

Airtight and windproof cuff WÜTOP® fleece butyl

Sleeve that can be plastered over for rapid and permanent sealing of openings.

See product details

Available in 24 versions
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
Powerful-bond, solvent-free adhesive with maximum ageing resistance



Conical, flexible grommet with long sealed connecting piece


Optimally balances out component movement and relieves stress on sealing area



Guaranteed airtight seal according to DIN 4108-7, OVE guideline R7 and current EnEV


Maximum safety with blower door tests

Notice

The application surface must be dry and free from grease, chips and dust. Porous and absorbent surfaces, such as concrete, plaster, soft particle boards etc. must be pretreated with EURASOL AdhesionPlus or primer spray. The sleeve must be selected according to the duct dimensions to ensure permanent airtightness and strain relief. Sleeves are talc-powdered ex works. In the case of deficient sliding properties, please use the talcum powder sachet included and apply to the inner grommet or pipe.

The usage instructions are recommendations based on the tests we have conducted and on our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. If our free customer service provides technical information or acts as an advisory service, no liability is assumed in relation to the provision of this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee the consistent quality of our products. We reserve the right to make technical changes and further develop products.