For detailed information, other images and documents, please select individual articles from the following table.
Ridge and hip roll WÜTOP® DV ridge
Universal applications for inlet and outlet ventilation of all pitched roof structures with non-flammable centre segment
Register now and access more than 60,000 products

Variants
Register now and access more than 60,000 products
Call customer service: +43 50 8242 0
Prices for customers after login
- The middle section is made from a natural/fibreglass mix and is UV-resistant (at least 5 years) and non-flammable (flammability rating A2)
- Fire behaviour of aluminium B2 – flame resistant
- Printed centre segment for quick and easy alignment
- Tear-proof central segment protects against blown snow, insects and splashed water
- Ventilation cross-section in line with DIN 4108 part III approx. 195 cm² per installed metre
- Butyl strip with excellent adhesive strength
- Easy and quick to install from the handy 5 m roll
- High-quality connection between aluminium side strips and centre segment
Conduct your own adhesion tests on tiles with thick silicone coatings
Tested at the Materialprüfungsamt Nordrhein-Westfalen (North Rhine-Westphalia materials testing agency); fire behaviour verification report no. 230007467-4
- The surface must be clean, dry and free from dust and grease
- WÜTOP DV ridge is rolled out and tacked or nailed centrally on the ridge and hip batten
- Pull the protective film off the adhesive strip, simultaneously firmly press on the butyl on both sides of the top row of roofing and smooth it cleanly into the trough
- Ensure tension-free installation
- Can be cut to length using standard scissors
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!