For detailed information, other images and documents, please select individual articles from the following table.
Roof sleeve WÜTOP® solar seal
Roof sleeve for rapid and permanent sealing of solar tube openings.
Register now and access more than 60,000 products
Variants
Register now and access more than 60,000 products
Call customer service: +43 50 8242 0
Prices for customers after login
Premium metal collar with WakaFLEX adhesive collar
- Adapts permanently to unevenness and facilitates rain-proof bonds
- High flexibility
- Permanently weather-resistant and UV-resistant
Powerful-bond, solvent-free adhesive with maximum ageing resistance
For single or double pipe ducts
The application surface must be dry and free from grease, chips and dust. Porous and absorbent surfaces, such as brick etc. must be pretreated with primer spray. The sleeve must be selected according to the duct dimensions to ensure a permanent seal.
The usage instructions are recommendations based on the tests we have conducted and on our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. If our free customer service provides technical information or acts as an advisory service, no liability is assumed in relation to the provision of this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee the consistent quality of our products. We reserve the right to make technical changes and further develop products.
Permanent sealing of openings through the water-conducting level, e. g. solar pipes, HT and ventilation pipes, etc.
Pull cuff over the pipe. Pull off the protective film. Press the adhesive collar on firmly using the press-on roller. Folds and kinks should be avoided or rolled out carefully.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!