WÜTOX countersunk head double partial thread TX Wood screw

For detailed information, other images and documents, please select individual articles from the following table.

WÜTOX countersunk head double partial thread TX Wood screw

WÜTOX timber screw

See product details

Available in 20 versions
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
Double-start thread


  • Faster screwing than with single-start thread; delivers time savings of up to 20 %

  • The special plastic slide coating also reduces the screw-in torque


Screw tip


  • Sharp tip with additional milling ribs

  • Accurate and safe contact, including for wood laminate boards

  • Minimal splitting forces thanks to the additional milling ribs, especially when screwing in at edges


Head with milling pockets


  • For clean countersinking in wood

  • Suitable for wood and metal fittings


Milling shank


  • The milling shank, a friction part, gives additional space to the shank, reducing the required screw-in torque and ensuring faster and more energy-saving installation

  • Milling shank from dia. 5 mm/L ≥ 70 mm

  • Protects the screw-in tools/extends the battery life


TX drive


  • No wobbling, optimal centring and longer service life

  • Only one bit (TX 20) necessary for diameters from 3.5 mm to 5 mm


Surface


  • Zinc-plated, blue passivated

  • Higher layer thickness from dia. 4 x 20 mm, min. 8 µm (A3K)

  • Chrome VI-free


Packaging


  • New red-white-red Orsy shelf-compatible packaging

  • For easier removal of screws, can be opened from front and side


Proof of performance


  • Construction product with CE marking

  • Static values according to EN 14592 with declaration of performance

  • Verified quality, suitable for static design

  • W marking on the screw head for easier identification
Notice

Screws are not suitable for applications where they are directly exposed to the elements, applications in damp rooms or applications in an atmosphere containing chlorine gas. Use in plastic anchors may cause a reduction in the admissible load.

Construction product in accordance with CE - EN 14592 LE.