For detailed information, other images and documents, please select individual articles from the following table.
WÜTOX - flat washer head Zinc-plated steel, partial thread
Partial-thread screw with large, flat washer head for wood-to-wood fastening in timber construction work that must be tightly joined.
Register now and access more than 60,000 products
Variants
Register now and access more than 60,000 products
Call customer service: +43 50 8242 0
Prices for customers after login
TX drive
- No wobbling, optimal centring and a longer service life
Flat washer head, truncated
- Higher head pulling forces.
- Improved tightening of joints, even in warped wood
- Surfaces remain flat - components resting on the head fit flush with each other
- Optimised washer head diameter
- Truncated for better head countersinking
Coarse thread
- Faster screwing
Surface
- Zinc-plated, blue passivated
- Increased layer thickness from dia. 4.5 mm, min. 8 µm (A3K)
Screw tip
- Sharp tip with additional milling ribs
- Accurate and reliable positioning
Friction part
- The milling shank part, or friction part, gives additional space to the shank, reducing the required screw-in torque and ensuring faster and more energy-saving installation.
ETA approved - ETA 23/0361
- Verified, consistent quality, statically calculable
For wood-to-wood connections designed to pull together
The partial thread starting immediately below the shank allows for wood-to-wood connections designed to pull together. In this case, the thread is positioned entirely in the lower component.
For applications in utilisation class 1 and utilisation class 2 (from dia. > 4 mm)
- High-quality surface protection, zinc, blue passivated, chromium(VI)-free, 8 µm layer thickness
- Suitable for use in utilisation class 1 (indoor areas) and from dia. > 4 mm in utilisation class 2 (wet areas or covered outdoor areas) in accordance with EN 1995-1-1:2010-12 + DIN SPEC 1052-100:2013-08
- The requirement of classification T2/C2 is fulfilled in accordance with prEN 14592:2017 (D)
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!