Welcome to Würth Austria For trade customers only

Exklusiv für Gewerbetreibende

Service-Hotline +43 50 8242 0

Kauf auf Rechnung

Schnelle Lieferung

Über 60.000 Produkte

Thread adapter set 4 pieces
Thread adapter set 4 pieces - 1
Thread adapter set 4 pieces - 2

For detailed information, other images and documents, please select individual articles from the following table.

Thread adapter set 4 pieces

Allows standard tools to be mounted, thereby extending the range of applications. Supplementary assortment with the 4 most common adapters for slide hammer art. no. 1952004050

See product details

Available in 1 version

Individual price display after login

Exclusively for trade customers

Register now and access more than 60,000 products

Variants

Exclusively for trade customers

Register now and access more than 60,000 products

Call customer service: +43 50 8242 0

Prices for customers after login

Scope of delivery


  • 1 x system adapter tool, M18 x 1.5 with mounting bore (jointed connection) for universal hooks/double extractor hooks/bow hooks/bodywork pull clamps etc., suitable e.g. for the following systems: Gmelin-Moll/Müller/Klann/KS/Kukko/Pichler/Sauer etc.

  • 1 x system adapter tool, M18 x 1.5/1-1/2 inch x 16 for wheel hub puller. Suitable e.g. for the following systems: Govoni/Müller/KS/Sauer/Pichler/Kukko/BGS etc.

  • 1 x universal adapter with ball joint, M18 x 1.5/M18 x 1.5, for use between the slide hammer and the tool — enables work in hard-to-reach places — suitable for all systems

  • 1 x system adapter tool, M18 x 1.5/M22 x 2.0, for wheel hub puller, suitable e.g. for the following systems: Govoni/Facom