Hang up your equipment easily and securely with this set of 14 assorted hooks.
Three types of hooks that can support 30, 40 or 50 kg of load depending on how the hooks are secured.
Contents:
- Hook 50 kg T5 x2
- Hook 40 kg T4 x6
- Hook 30 kg T3 x6
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!