Welcome to Würth Austria For trade customers only

Exklusiv für Gewerbetreibende

Service-Hotline +43 50 8242 0

Kauf auf Rechnung

Schnelle Lieferung

Über 60.000 Produkte

GARDENA Roll UP wall-mounted hose reel

For detailed information, other images and documents, please select individual articles from the following table.

GARDENA Roll UP wall-mounted hose reel

GARDENA wall-mounted hose box.

See product details

Available in 1 version

Individual price display after login

Exclusively for trade customers

Register now and access more than 60,000 products

Variants

Exclusively for trade customers

Register now and access more than 60,000 products

Call customer service: +43 50 8242 0

Prices for customers after login

  • Compact and flexible: The box is mounted to the wall using a bracket and can be swivelled through 180°

  • Convenient hose storage and easy handling: Easy to unroll hose with locking stop, while roll control and the integrated hose guide make winding up the hose safe and reliable

  • Ready to use: Includes wall bracket, 25 m hose, 1.5 m flexible connection hose, all of the necessary original Gardena system parts and a nozzle with two different spray jet options

  • Can be used all year round: Thanks to high-quality materials and UV protection and anti-freeze properties