GARDENA Roll UP wall-mounted hose reel

For detailed information, other images and documents, please select individual articles from the following table.

GARDENA Roll UP wall-mounted hose reel

GARDENA wall-mounted hose box.

See product details

Available in 1 version
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
  • Compact and flexible: The box is mounted to the wall using a bracket and can be swivelled through 180°

  • Convenient hose storage and easy handling: Easy to unroll hose with locking stop, while roll control and the integrated hose guide make winding up the hose safe and reliable

  • Ready to use: Includes wall bracket, 25 m hose, 1.5 m flexible connection hose, all of the necessary original Gardena system parts and a nozzle with two different spray jet options

  • Can be used all year round: Thanks to high-quality materials and UV protection and anti-freeze properties