- Adjustable from 1600-4200 mm
- 3 pieces, galvanised
- Absorbs compressive and tensile forces
- Low tare weight of 12 kg
- Can also be used as a drawbar
- Support force up to max. 22 kN
- Fine adjustment via left-hand/right-hand thread
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!