Complete set of washing brushes

For detailed information, other images and documents, please select individual articles from the following table.

Complete set of washing brushes

Car wash brushes with patented rotary device and an ergonomic handle for quick and easy washing.

See product details

Available in 1 version
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
Contents of the set:



1 x 0891 350 100 washing brush with water channel and rubber edge,


Adjustable angle, 150 x 250 mm



1 x 0891 350 102 hand brush with an ergonomic handle for truck wash,


115 x 320 mm



1 x 0891 350 104 aluminium telescopic handle with water channel


Length 150–275 cm