For detailed information, other images and documents, please select individual articles from the following table.
Register now and access more than 60,000 products
Variants
Register now and access more than 60,000 products
Call customer service: +43 50 8242 0
Prices for customers after login
- A transparent corrosion protection layer with very good creep capability
- Highly water-repellent with outstanding adhesion on metallic surfaces
- Very good wash-off resistance
- Free of aromatic compounds
- No dripping just one hour after application
- Does not attack rubber, plastic parts or paint finishes
- Dries to a transparent colour that clearly shows the treated spots under UV light
For long-lasting protection of areas in vehicle body cavities prone to corrosion, folds, edges, skirts and struts, as well as for adding to and post-treating all protective coatings based on rubber resin and bitumen. Ideal for untreated metallic surfaces on cars, lorries, buses and metal surfaces on which corrosion protection is required.
Mix wax well before use. The surface must be dry and free from rust, dirt and grease. Optimum application temperature of 15-25°C. When applying with compressed-air devices, closely observe the working pressure of 3–4 bar. If necessary, the product can also be applied manually by a brush or roller.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!