Potrebna su samo tri koraka da biste se registrovali i koristili sve funkcije koje nudi onlajn prodavnica.
Prodaja samo za pravna lica
QR kôd više ne važi. Kliknite na dugme u nastavku da biste ga ponovo aktivirali.
Exklusiv für Gewerbetreibende
Service-Hotline +43 50 8242 0
Kauf auf Rechnung
Schnelle Lieferung
Über 60.000 Produkte
Sortiranje
16 stavka/e/i sa 232 pronađene/ih verzije/a
Compliant with standard EN 343, Class 3.3
The elasticated and comfortable rain jacket ensures reliable weather protection and dry wear comfort - even in bad weather conditions.
Warm and soft winter jacket with graphene lining that retains body heat. This jacket also features fluorine-free waterproofing and FlexiT technology for maximum freedom of movement.
Whether it’s a summer downpour or an autumn storm front, this extremely waterproof and breathable fabric will keep you dry
Warm parka made from durable ripstop fabric. Optimal protection against rain and snow.
The waterproof and breathable fabric keeps you perfectly protected against wet and windy conditions during the colder periods of the year
The watertight and windproof rain jacket with extended back ensures sufficient comfort.
Functional, comfortable, warm jacket in a sporty design.
Lined jacket equipped with a heat-conducting graphene inner fabric that ensures optimal body temperature and is also made of recycled materials
Robust water-repellent parka. Warm quilted lining and roll-up hood. The ideal companion during the colder months.
These stretchy, comfortable and tear-resistant overalls guarantee a long service life and great comfort. They are ideally suited to cleaning work in stables and yards, as well as for forestry and local community work.
Comfortable jacket made from water-repellent fabric, with sealed seams, adjustable hood and logo
Water-resistant, elasticated jacket with 100% recycled Thermore® padding. E-care fabric provides 99% protection against electromagnetic radiation.
Very durable and versatile off-road clothing. Excellent wearing comfort and ideal for everyday use
Lightweight and easy folding jacket in Ecodown — including Würth Modyf bag
Comfortable jacket for a wide range of applications. Detachable sleeves allow the bomber jacket to be worn as a gilet.
Postoji još rezultata pretrage. Da biste dobili preciznije rezultate, detaljnije odredite parametre.
Proverite ovo ili koristite drugi termin za pretragu.