For detailed information, other images and documents, please select individual articles from the following table.
Register now and access more than 60,000 products
Variants
Register now and access more than 60,000 products
Call customer service: +43 50 8242 0
Prices for customers after login
The benefits to you:
- Outstanding through-welding properties
- Small combustion source on the spot weld
- Good rust protection
- Quick drying
- Smooth running
- Can be painted with all commercially available paint types
Vehicle bodywork and steel construction and in all repair workshops.
Steel, aluminium, galvanised sheet metal and also on old varnish coatings and polyester surfaces.
- Shake can vigorously for approx. 3 minutes before use
- The surface must be sanded, clean, dry and grease-free
- Sand using sandpaper with grain P80 - P400
- Clean with silicone remover art. no. 0893 222
- Spraying distance 20 - 25 cm
- Observe the flash-off times between spray actions (important!)
- Apply a thin coat for the first spray coating (for improved adhesion)
- Optimal processing temp. +20°C
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!