For detailed information, other images and documents, please select individual articles from the following table.
Wheel bearing tool master set for Ford Transit, with Ford hydraulics 19 pieces
For removing and disassembling the wheel hub/bearing unit with brake disc.
Register now and access more than 60,000 products
Variants
Register now and access more than 60,000 products
Call customer service: +43 50 8242 0
Prices for customers after login
- Facilitates disassembly of the complete wheel bearing unit with hub and brake disc on the vehicle itself, without having to remove the spring strut. You can then replace just the brake disc or wheel bearing and wheel hub too as required
- With the new expansion ring and the 93 mm diameter pressure piece, you can also loosen badly seized brake discs from the wheel hub/bearing unit on Ford Transit rear axles from 2006
- As it is extremely difficult to dismantle individual components (brake disc/wheel bearing housing), the set comes complete with 32 to. hydraulics
Scope of delivery:
- 1 x base plate (with 111.0 mm diameter mount)
- 1 x insert ring (adapter for diameter 97.5 mm)
- 1 x expansion ring (adapter for diameter 160.0 mm)
- 4 x pressure pieces diameter 44 / 68 / 77 / 93 mm
- 1 x hydraulic cylinder 32 to.
- 1 x feed shaft with nut M24, L = 535 mm
- 5 x coned legs
- 5 x cheese head screws M10 with drive TX50
- 1 x thread compound
- Ford Transit from construction year 2002 with hole circle (brake disc attachment) diameter 97.5 mm and 111 mm
- Ford Tourneo front axle on vehicles with front and rear-wheel drive
- Ford Transit from construction year 2006 rear axle (with front wheel drive)
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!