For detailed information, other images and documents, please select individual articles from the following table.
Universal master wheel bearing tool set for compact bearing hub units, mechanical 34 pieces
Full assortment for correct removal and installation of compact bearing hub units on vehicles ranging from passenger cars to vans
Register now and access more than 60,000 products
Variants
Register now and access more than 60,000 products
Call customer service: +43 50 8242 0
Prices for customers after login
- The perfect set for all current bearing units with diameters of 62 to 92 mm
- Includes an M20 threaded spindle and nut, and a counter-pressure nut with pressure bearing for mechanical operation. For frequent use with large bearing units or heavily corroded bearings, we recommend the optional 17 t hydraulic components (steel cylinder, art. no. 1952004090 or aluminium cylinder, art. no. 1952004120)
- The special half shells grip behind the wheel hub during installation and press on the snap ring located directly on the bearing outer ring. This prevents damage to the bearing and allows the snap ring to engage evenly
- The repair work can be performed directly on the vehicle
- Easy to use - significant time savings - no damage to the bearing
Sizes and assignment of half shell sets (HSS)
- Installation: 1x HSS size 1 for diameter 62 mm/1x HSS size 2 for diameter 66-68 mm/1x HSS size 3 for diameter 72, 75, 78 mm/1x HSS size 4 for diameter 82-85 mm
- Removal: 1x HSS for diameter 62, 66, 68, 72, 75, 78, 82, 85 mm
- Diameter 62 Audi A2 - VW Lupo
- Diameter 66 Seat Cordoba 4 / Ibiza 3 (from 2005), Skoda Fabia (6Y), VW Fox (ABS) / Polo 7, 8 (9N)
- Diameter 68 Citroen - Renault
- Diameter 72 Audi A1 / A2 (ABS), Seat Cordoba 4 / Ibiza 3, 4 (up to 2005), Skoda Fabia(6Y) / Fabia 2 (5J) / Roomster, VW Fox / Polo 7, 8 (9N)
- Diameter 78 Volvo C30 / C70CC / S40 2 / V50, Ford C-Max / Focus 2, Mazda 3 (BK)
- Diameter 82 VW Touareg, Porsche Cayenne
- Diameter 85 VW T5 (FA + RA)
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!