Welcome to Würth Austria For trade customers only

Exklusiv für Gewerbetreibende

Service-Hotline +43 50 8242 0

Kauf auf Rechnung

Schnelle Lieferung

Über 60.000 Produkte

Wheel bearing removal tool set for compact bearing hub units with dia. 62-92 mm
Wheel bearing removal tool set for compact bearing hub units with dia. 62-92 mm - 1
Wheel bearing removal tool set for compact bearing hub units with dia. 62-92 mm - 2

For detailed information, other images and documents, please select individual articles from the following table.

Wheel bearing removal tool set for compact bearing hub units with dia. 62-92 mm

Comprehensive set with 20 pieces for wheel bearing removal

See product details

Available in 1 version

Individual price display after login

Exclusively for trade customers

Register now and access more than 60,000 products

Variants

Exclusively for trade customers

Register now and access more than 60,000 products

Call customer service: +43 50 8242 0

Prices for customers after login

  • For the professional removal of compact bearing hub units

  • The special half shells grip behind the wheel hub during removal and are supported by the wheel bearing housing

  • Saves significant time

  • No damage to the bearing

  • Application directly on vehicle

  • With reinforced pull and press sleeves and notches

  • Includes M20 pulling spindle with nut and counter nut with thrust bearing

  • The set contains tools for the removal of bearing units with dia. 62-92 mm, or for dia. 62, 66, 68, 72, 75, 78, 82, 85 mm/universal

  • The tool set can be supplemented with the corresponding split bearing ring sets for installation
Notice

For use with large bearing units or heavily corroded bearings, we recommend the optional 17 t hydraulic components (steel cylinder, art. no.1952004090 or aluminium cylinder, art. no.1952004120).