The images are examples. For detailed information, other images and documents, please select individual articles from the following table.
Wheel brush Stainless steel, knotted, with shank
Ideal for use on stainless steel and aluminium. For medium- to heavy-duty brushing.
Register now and access more than 60,000 products
Variants
Register now and access more than 60,000 products
Call customer service: +43 50 8242 0
Prices for customers after login
- Aggressive brushing effect with high wear resistance thanks to knotted wires
- For use on die grinders and drills
- High speeds improve brush performance and service life
- Only the edge tips act on the workpiece. While excessive contact pressure does not improve the result, it does increase the required drive power and reduces the service life of the brush.
- Always wear safety goggles and safety gloves when working with machine brushes!
| Instructions for use (optimising brushing results) | ||||
| Measurement | Peripheral speed | Brush diameter | Wire thickness | Bristle length |
| Increase brushing effect | ↑ | ↑ | ↑ | ↓ |
| Reduce brushing effect | ↓ | ↓ | ↓ | ↑ |
| Brush creates ridge | ↓ | ↑ | ↓ |
| Applications | Peripheral speed [in m/s] | Recommended peripheral speeds for brushing | ||||||
| 15 | 20 | 25 | 30 | 35 | 40 | 45 | 50 | |
| Deburring | 25 - 35 | |||||||
| Cleaning welding seams | 35 - 45 | |||||||
| Removing scale | 35 - 45 | |||||||
| Polishing | 30 - 40 | |||||||
| Plastic machining | 15 - 25 | |||||||
- Ideal for removing underbody seals
- Removes scale, rust, varnish, slag and rubber residues
- Deburring edges
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!