For detailed information, other images and documents, please select individual articles from the following table.
Wheel hub and drive shaft removal tool set Universal, 15 pieces
For pressing out seized and bonded drive shafts and also, with the optional Würth slide hammer (art. no 1952004050), for removing the wheel hub.
Register now and access more than 60,000 products
Variants
Register now and access more than 60,000 products
Call customer service: +43 50 8242 0
Prices for customers after login
- Considerable time savings — no damage to the thread — wheel bearing is not damaged
- Optimised hole pitch for maximum coverage of models within the market
- Suitable for 2, 3, 4, 5 and 6-hole bolt pitch on hubs with stud bolts and wheel bolts
- For use on all vehicles ranging from passenger cars to vans, and particularly for badly seized drive shafts on VAG/Mazda and Ford
- When extreme force is required, can also be used with Würth 16-tonne mechadraulic variant (art. no. 1952004070)
Scope of delivery
- 1 x extractor with mounting thread, 1-1/2 inch, 16 tpi
- 1 x reducing adapter ring for mechanical spindle, 1-1/2 inch, 16 tpi x M22 x 2.0
- 1 x mechanical spindle, M 22 x 2.0
- 1 x pulling flange, 96 - 142 mm for 2, 3, 4, 5 and 6-hole bolt hub, for M12 /M14 bolts
- 5 x conical washers
- 1 x high-performance spindle grease
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!