Welcome to Würth Austria For trade customers only

Exklusiv für Gewerbetreibende

Service-Hotline +43 50 8242 0

Kauf auf Rechnung

Schnelle Lieferung

Über 60.000 Produkte

Wheel hub puller set, universal
Wheel hub puller set, universal - 1
Wheel hub puller set, universal - 2
Wheel hub puller set, universal - 3
Wheel hub puller set, universal - 4
Wheel hub puller set, universal - 5

For detailed information, other images and documents, please select individual articles from the following table.

Wheel hub puller set, universal

Quick and safe removal of wheel hubs on front or rear axle and compact bearings without circlip

See product details

Available in 1 version

Individual price display after login

Exclusively for trade customers

Register now and access more than 60,000 products

Variants

Exclusively for trade customers

Register now and access more than 60,000 products

Call customer service: +43 50 8242 0

Prices for customers after login

  • Easily adaptable to different installation positions

  • Non-slip support directly on the axle body or wheel bearing housing through three different pairs of support feet

  • Robust drive spindle M22 ensures high torques even when the component is firmly seated

  • Ideal as a supplement to commercially available wheel bearing tools


Scope of delivery


  • 1 spindle with pressure bearing and nut, 7/8 inch x 9 speed, 280 mm

  • 1 two-arm crossbar, 300 mm

  • 2 fixing screws for arm (support foot) with knurled head

2 arms, 75 mm
  • 2 arms, 115 mm

  • 2 support feet extra flat, 1.5 mm

  • 2 support feet, 5.0 mm

  • 2 support feet extra deep, 5.0 mm

  • 2 countersunk head fixing screws for support feet, M10 x 1.5

  • 1 spacer sleeve ∅ 37 mm x 40 mm

  • 1 spacer piece short

  • 1 pressure piece with collar ∅ 41 mm

  • 1 pressure piece with collar ∅ 48 mm

  • 1 tube special thread grease