The Wheel Assist allows users to fit wheels at chest height.
The wheel lifter is supplied with a quick-fit ramp, step and sliding rollers for working at a safe distance from the vehicle.
The Wheel Assist is a stand-alone piece of workshop equipment that does not need to be charged or connected to a power source. It features powerful gas springs that allow workshop staff to position and fit the wheels quickly and easily in an ergonomically correct position (chest height).
The wheel lifter is supplied disassembled.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!