Welcome to Würth Austria For trade customers only

Exklusiv für Gewerbetreibende

Service-Hotline +43 50 8242 0

Kauf auf Rechnung

Schnelle Lieferung

Über 60.000 Produkte

Wheel mounting set 7 pieces
Wheel mounting set 7 pieces - 1
Wheel mounting set 7 pieces - 2

For detailed information, other images and documents, please select individual articles from the following table.

Wheel mounting set 7 pieces

Makes wheel mounting easier and reduces the burden on the mechanic

See product details

Available in 1 version

Individual price display after login

Exclusively for trade customers

Register now and access more than 60,000 products

Variants

Exclusively for trade customers

Register now and access more than 60,000 products

Call customer service: +43 50 8242 0

Prices for customers after login

Ingenious assembly system


  • Especially suitable for vehicles with wheel bolts, for vehicles on which the brake disc is not bolted to the wheel hub and for vehicles with short wheel hub collar

  • The mounting pins are inserted into a wheel hub thread and do not need to be screwed in

  • Suitable for M12 and M14 wheel bolts

  • When placing the first wheel bolt, the weight of the wheel is borne by the mounting pin

  • The mounting aid is first inserted into the hub, which aligns the holes in the brake disc with those of the wheel hub (for vehicles with a loose brake disc)


Scope of delivery


  • 1x wheel mounting pin for wheel bolts M12, L = 127.5 mm

  • 1x wheel mounting pin for wheel bolts M14, L = 127.5 mm

  • 2x replacement sleeve for wheel mounting pin M12, L = 27.8 mm

  • 2x replacement sleeve for wheel mounting pin M14, L = 27.8 mm

  • 1x magnetic holder