Welcome to Würth Austria For trade customers only

Exklusiv für Gewerbetreibende

Service-Hotline +43 50 8242 0

Kauf auf Rechnung

Schnelle Lieferung

Über 60.000 Produkte

Wheelbarrow Aktiv Plus
Wheelbarrow Aktiv Plus - 1
Wheelbarrow Aktiv Plus - 2
Wheelbarrow Aktiv Plus - 3
Wheelbarrow Aktiv Plus - 4
Wheelbarrow Aktiv Plus - 5

For detailed information, other images and documents, please select individual articles from the following table.

Wheelbarrow Aktiv Plus

High-quality wheelbarrow with unique Alpha frame for improved load distribution.

See product details

Available in 1 version

Individual price display after login

Exclusively for trade customers

Register now and access more than 60,000 products

Variants

Exclusively for trade customers

Register now and access more than 60,000 products

Call customer service: +43 50 8242 0

Prices for customers after login

Unique, painted Alpha frame with tipping bar and tray support



  • Payload up to 250 kg

  • Optimum load distribution prevents back pain and makes working easier


Pneumatic wheel with integrated tube and top tread


  • ø 400 mm

  • High-quality chrome wheel rim with ball bearing


Highly-robust, galvanised deep tray


  • Sheet metal thickness 1.2 mm

  • 120 litres

  • Double-crimped tray lip to prevent injuries


Ergonomic two-component soft handles


  • Reduces the risk of slipping

  • Elevated hand and barrow position

  • Ergonomically ideal dimensions significantly improve handling