- With V-shaped cut-out, height: 13 mm
- Outlet opening diameter ∅ 11 mm
- Colour: transparent
The usage instructions are recommendations based on the tests we have conducted and are based on our experience; carry out your own tests before each application. We do not assume any liability for a specific application result due to the large number of applications and storage and processing conditions. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and carry out further development.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!