Base rosette made of plastic with 4-way lock-in at 90°
Secures horizontal or vertical position of window handle
Cams
Safeguards base rosette from being turned
Consistent design
Matching door handles available
ASSY countersunk head screws with a diameter of 5 mm or olive screws can be used to secure the handles.
Specified dimensions not binding. Subject to technical changes!
For private living areas, e.g. wood, plastic and aluminium windows
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!