The images are examples. For detailed information, other images and documents, please select individual articles from the following table.
Register now and access more than 60,000 products
Variants
Register now and access more than 60,000 products
Call customer service: +43 50 8242 0
Prices for customers after login
- Ensures that the window handle remains in a horizontal or vertical position and locks at 90°
- Cams prevent the base rosette from being turned
ASSY countersunk head screws with a diameter of 5 mm or olive screws can be used to secure the handles.
For white plastic profiles, we recommend RAL colour 9016.
Specified dimensions not binding. Subject to technical changes.
For private living quarters, e.g. wood, plastic and aluminium windows
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!