Welcome to Würth Austria For trade customers only

Exklusiv für Gewerbetreibende

Service-Hotline +43 50 8242 0

Kauf auf Rechnung

Schnelle Lieferung

Über 60.000 Produkte

Installation clamp For window and door elements
Installation clamp For window and door elements - 1
Installation clamp For window and door elements - 2
Installation clamp For window and door elements - 3
Installation clamp For window and door elements - 4

For detailed information, other images and documents, please select individual articles from the following table.

Installation clamp For window and door elements

Assembly aid for precise and time-saving assembly

See product details

Available in 1 version

Individual price display after login

Exclusively for trade customers

Register now and access more than 60,000 products

Variants

Exclusively for trade customers

Register now and access more than 60,000 products

Call customer service: +43 50 8242 0

Prices for customers after login

  • Window and door elements can be mounted by a fitter more easily with the aid of the clamp

  • Completely tension-free assembly (compared to wooden wedges)

  • Colour-coding system: red is reveal, black is component

  • The clamp is designed such that the distance of 15 mm required by the standard is adhered to precisely. Due to the overall height of only 11 mm the clamp can be inserted or pulled out by means of a quarter of a turn

  • From prefixing to installation within the reveal – clamp can be used for any type of installation situation

  • Enormous benefits for the installation of door/window combinations, prefabricated and glazed fixed parts, house doors with side parts, wide window fronts (exact marking up possible)

  • Clamping jaws made of hardened aluminium, powder-coated surface

  • Lasered measuring scale, measure can be read off precisely

  • Very rapid amortisation of the clamp thanks to huge time savings

  • Max. clamping force 500 N