Windscreen cleaner with anti-freeze

For detailed information, other images and documents, please select individual articles from the following table.

Windscreen cleaner with anti-freeze

See product details

Available in 4 versions
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
Improved frost protection


Reliably and effectively prevents windscreen and headlamp washer units from freezing, anti-freeze protection down to -60°C



Excellent cleaning performance


Crystal clear view with winter dirt, such as road salt streaks and oily road dirt



Suitable for fan nozzle


A fan-shaped spray jet is guaranteed, depending on viscosity, down to -15°C in a 1:1 dilution ratio



Compatible with paintwork, rubber, plastic and polycarbonate

The usage instructions are recommendations based on the tests we have conducted and are based on our experience; carry out your own tests before each application. We do not assume any liability for a specific application result due to the large number of applications and storage and processing conditions. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and carry out further development.