For detailed information, other images and documents, please select individual articles from the following table.
Register now and access more than 60,000 products
Variants
Register now and access more than 60,000 products
Call customer service: +43 50 8242 0
Prices for customers after login
Improved frost protection
Reliably and effectively prevents windscreen and headlamp washer units from freezing, anti-freeze protection down to -60°C
Excellent cleaning performance
Crystal clear view with winter dirt, such as road salt streaks and oily road dirt
Suitable for fan nozzle
A fan-shaped spray jet is guaranteed, depending on viscosity, down to -15°C in a 1:1 dilution ratio
Compatible with paintwork, rubber, plastic and polycarbonate
Easier to store than standard windscreen cleaners.
The usage instructions are recommendations based on the tests we have conducted and are based on our experience; carry out your own tests before each application. We do not assume any liability for a specific application result due to the large number of applications and storage and processing conditions. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and carry out further development.
Suitable for fan nozzles and Xenon headlamps and for all vehicle types.
Drain the windscreen washer system (if any residual washer is in the system, it may reduce the anti-freeze effect). Add the ready-to-use windscreen cleaner additive.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!