Welcome to Würth Austria For trade customers only

Exklusiv für Gewerbetreibende

Service-Hotline +43 50 8242 0

Kauf auf Rechnung

Schnelle Lieferung

Über 60.000 Produkte

Plug-in mesh basket rack

For detailed information, other images and documents, please select individual articles from the following table.

Plug-in mesh basket rack

Robust plug-in rack with mesh baskets for medium loads, for storing small parts

See product details

Available in 2 versions

Individual price display after login

Exclusively for trade customers

Register now and access more than 60,000 products

Variants

Exclusively for trade customers

Register now and access more than 60,000 products

Call customer service: +43 50 8242 0

Prices for customers after login

  • Quick and easy plugin installation without any additional tools thanks to the pre-assembled frame

  • Strong, T-profile frame support

  • High level of stability due to frame and shelf bracing (depth bars and length bars)

  • Can be expanded using add-on bays and accessories

  • Four wire baskets with a load capacity of 35 kg (if load is distributed evenly)

  • Supplied with eight partition grids for custom partitioning

  • Two steel shelves with a load capacity of 150 kg (if load is distributed evenly)


Exterior dimensions


  • Width of basic rack + 56 mm

  • Width of add-on rack + 0 mm

  • Rack depth = base depth + 26 mm
Notice
  • All indicated section widths are axis diameters

  • Supplied empty

If the rack height is more than four times the rack depth, the rack must be secured against tipping.