For detailed information, other images and documents, please select individual articles from the following table.
Wire stripper knife AM 280 PLUS
Automatic blade protection – prevents cutting injuries!
Register now and access more than 60,000 products
Variants
Register now and access more than 60,000 products
Call customer service: +43 50 8242 0
Prices for customers after login
- Interchangeable bracket system ∅4–70 mm for sheath stripping all conventional round cables
- Viewing window on the interchangeable bracket for visual inspection of the cutting process (∅ 4–28 mm)
- Cutting depth adjustment of inner knife: max. 3.5 mm
- Cutting depth adjustment of hooked blade: 4 settings (2.8–4.6 mm)
- Blades coated with titanium nitride for higher cutting speed, longer service life
- Automatic adjustment to round or longitudinal cuts
- Spare blade coated with titanium nitride in the housing
- Made in Germany
Not suitable for working on or in the vicinity of live parts.
For sheath stripping NYM-J, NYY-J, NAYY-J, H05RN-F, H07RN-F, H05RR-F, H07RR-F, (N)HXH-J E30-E90, J-Y(ST)Y, BMK J-Y(ST)Y, (N)HXCH E30-E90, JE-H(ST)H E30-E90, JE-H(ST)HRH E30-E90 from ∅ 13 mm
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!