Welcome to Würth Austria For trade customers only

Exklusiv für Gewerbetreibende

Service-Hotline +43 50 8242 0

Kauf auf Rechnung

Schnelle Lieferung

Über 60.000 Produkte

QIC-3 wireless charger for wireless charging
QIC-3 wireless charger for wireless charging - 1
QIC-3 wireless charger for wireless charging - 2
QIC-3 wireless charger for wireless charging - 3

For detailed information, other images and documents, please select individual articles from the following table.

QIC-3 wireless charger for wireless charging

For visible installation on tables or furniture

See product details

Available in 1 version

Individual price display after login

Exclusively for trade customers

Register now and access more than 60,000 products

Variants

Exclusively for trade customers

Register now and access more than 60,000 products

Call customer service: +43 50 8242 0

Prices for customers after login

  • Charging without the hassle of charging cables for Qi-certified smartphones or tablet PCs

  • Visible flush installation

  • Drill hole diameter 60 mm

  • Drill hole depth max. 40 mm

  • Quick-charge function

  • Input: 5 V - 2 A/9 V - 1.67 A/9 V - 3 A/12 V - 2 A

  • Output: 20 W/15 W/10 W/7.5 W/5 W

  • Max. charging distance 6 mm

  • Suitable power adapter included in the scope of delivery
Application area

Dimensions subject to change. Subject to technical changes!