For detailed information, other images and documents, please select individual articles from the following table.
WOOD CONNECTOR WC-DB
Structural spacer plate inserted between WOOD CONNECTOR WC-DT-150 or WC-DT-D-150 and the pole of timber framing elements to compensate for levelling the wall assembly.
Register now and access more than 60,000 products
Variants
Register now and access more than 60,000 products
Call customer service: +43 50 8242 0
Prices for customers after login
- Precise spacer plate to compensate for levelling the wall assembly by means of appropriate plate thickness and precise, integrated pins and pin holes
- High level of factory pre-fabrication via simple CAD planning and machine trimming
- Quick and easy securing of the entire WOOD CONNECTOR WC-DT-150 and/or WC-DT-D-150 using two ASSY 4 PII CSMP screws of 8 mm diameter and 90, 110 or 130 mm length
- Proper assembly and correct connector alignment are ensured as the connector is inserted into pre-drilled holes of differing sizes
- 50 % faster assembly time compared to conventional metal connectors thanks to simple pre-assembly, ruling out incorrect assembly, large initial installation clearance during insertion into the milling pocket and the lack of need for wall supports
- No capital investment thanks to the use of standard milling cutters
- Manufactured from plywood to conserve resources
- Moisture resistant thanks to high-quality glue and surface protection
- CAD models for the drill holes are available for download from various providers of CAD trimming software or from the Würth CAD database
- Connectors which are not installed should be stored in a dry place to prevent dimensional change due to moisture intake
- Spacer plate to compensate for levelling the wall assembly in conjunction with WOOD CONNECTOR WC-DT-150 in the case of timber framing elements
- Usage class 1 and 2
The WC-DP wood connector (spacer plate) is designed to work with the WC-DT-150 and/or WC-DT-D-150 wood connectors to compensate for levelling the wall assembly.
The spacer plate is positioned during the planning process for CAD trimming by making a recess in the wall assembly within the desired positioning range of the WC-DT-150 connector.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!