For detailed information, other images and documents, please select individual articles from the following table.
WOOD CONNECTOR WC-DT-D
Dovetail connectors made of laminated beech veneer for doubling the WOOD CONNECTOR WC-DT for the installation of very large wall, roof and ceiling elements with larger wood cross-sections or increased static requirements. The increase in the anchorage surface in the milled wooden pockets increases the load capacity of the entire WOOD CONNECTOR WC-DT.
Register now and access more than 60,000 products
Variants
Register now and access more than 60,000 products
Call customer service: +43 50 8242 0
Prices for customers after login
- Increased load capacity thanks to precisely fitting doubling of the WOOD CONNECTOR WC-DT
- High level of factory pre-fabrication via simple CAD planning and machine trimming
- The doubled WOOD CONNECTOR WC-DT is secured quickly and easily using two ASSY 4 PII CSMP screws of 8 mm diameter and 110, 130 or 150 mm length
- Proper assembly and correct connector alignment are ensured as the connector is inserted into pre-drilled holes of differing sizes
- No capital investment thanks to the use of standard milling cutters
- Manufactured from laminated beech veneer to conserve resources
- Moisture resistant thanks to high-quality glue and surface protection
- CAD models are available for download from various providers of CAD trimming software or from the Würth CAD database
- Connectors which are not installed should be stored in a dry place to prevent dimensional change due to moisture intake
- Structural connector for quick assembly of large pre-fabricated wall, ceiling and roof elements made of solid wood or CLT with larger wood cross-sections
- For reinforcing the WC-DT wood connector (load capacity increase)
- Usage class 1 and 2
The WC-DT-D (dovetail) wood connector is a tapered, wedge-shaped connector. It is inserted into pin holes of different sizes and screwed in place with two ASSY 4 PII CSMP screws of 8 mm diameter. The WC-DT-D connector and hook-in pockets are positioned during the CAD planning of the elements. Once mounted on the timber elements, the WC-DT-D wood connector is hooked into the tapered pocket located on the connecting component. As the timber structure is lowered, the two timber elements become connected as the WC-DT-D wood connector is wedged into the milled pocket.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!