For detailed information, other images and documents, please select individual articles from the following table.
WOOD CONNECTOR WC-DT
Structural dovetail connector made of laminated beech veneer for the installation of solid wood or CLT wall, roof and ceiling elements.
Register now and access more than 60,000 products
Variants
Register now and access more than 60,000 products
Call customer service: +43 50 8242 0
Prices for customers after login
- The connector has a tapered, dovetail shape for a strong, precise connection between elements
- High level of factory pre-fabrication via simple CAD planning and machine trimming
- Connectors are secured quickly and easily using two ASSY 4 PII CSMP screws of 8 mm diameter and length 70, 80, 90 or 110 mm
- Proper assembly and correct connector alignment are ensured as the connector is inserted into pre-drilled holes of differing sizes
- 50 % faster assembly time compared to conventional metal connectors thanks to simple pre-assembly, large initial installation clearance during insertion into the milling pocket and the lack of need for wall supports
- No capital investment thanks to the use of standard milling cutters
- Manufactured from laminated beech veneer to conserve resources
- Moisture resistant thanks to high-quality glue and surface protection
- CAD models are available for download from various providers of CAD trimming software or from the Würth CAD database
- Connectors which are not installed should be stored in a dry place to prevent dimensional change due to moisture intake
- Structural connector for quick installation of pre-fabricated wall, ceiling and roof elements made of solid wood or CLT
- Usage class 1 and 2
The WC-DT (dovetail) wood connector is a tapered, wedge-shaped connector. It is inserted into pin holes of different sizes and screwed in place with two ASSY 4 PII CSMP screws of 8 mm diameter. The WC-DT connector and hook-on pockets are positioned during the CAD planning of the elements. Once mounted on the timber elements, the WC-DT wood connector is hooked into the tapered pocket located on the connecting component. As the timber structure is lowered, the two timber elements become connected as the WC-DT wood connector is wedged into the milled pocket.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!