Potrebna su samo tri koraka da biste se registrovali i koristili sve funkcije koje nudi onlajn prodavnica.
Prodaja samo za pravna lica
QR kôd više ne važi. Kliknite na dugme u nastavku da biste ga ponovo aktivirali.
Exklusiv für Gewerbetreibende
Service-Hotline +43 50 8242 0
Kauf auf Rechnung
Schnelle Lieferung
Über 60.000 Produkte
Sortiranje
Angle bracket A with web is ideal for high-quality load-bearing wood/wood and wood/concrete connections. Universally suitable for standard connections such as intersecting timbers.
Special reinforced angle connector for load-bearing wood/wood and wood/concrete joints for base anchorage in timber structures. The slot in the base plate enables optimum adjustment during construction.
The angle connector A without reinforcement rib is ideal for high-quality load-bearing wood/wood connections in timber construction. Universally suitable for standard connections such as intersecting timbers.
Rounded corners
Galvanised steel, blue coated (A2K)
The type A angle bracket without web is ideal for high-quality load-bearing wood-to-wood and wood-to-steel connections. They are universally suitable for standard connections such as intersecting timbers.