For detailed information, other images and documents, please select individual articles from the following table.
Rounding milling cutter for wood With ball bearing
Precision milling tools for hand routing machines
Register now and access more than 60,000 products
Variants
Register now and access more than 60,000 products
Call customer service: +43 50 8242 0
Prices for customers after login
- High stability and concentricity, precise contours and a long service life, as the milling cutter is made of top-quality steel and wear-resistant tungsten carbide.
- The high-strength brazing of the tungsten carbide tips ensures hazard-free, flawless operation.
- The milling cutters can be stored safely in the reusable packaging supplied.
- With TC tips
- Double-edged
- For clockwise rotation
- For manual feed
- Design: TC-tipped
- Ball bearing: Diameter: 12.7 mm and 9.53 mm
Rounding off and profiling with stop ring in soft wood, hardwood and sheet materials.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!