Welcome to Würth Austria For trade customers only

Exklusiv für Gewerbetreibende

Service-Hotline +43 50 8242 0

Kauf auf Rechnung

Schnelle Lieferung

Über 60.000 Produkte

Wooden grid, size cut to order

For detailed information, other images and documents, please select individual articles from the following table.

Wooden grid, size cut to order

Robust wooden grid for comfortable, ergonomic work - ideal for workstations with machining waste

See product details

Available in 2 versions

Individual price display after login

Exclusively for trade customers

Register now and access more than 60,000 products

Variants

Exclusively for trade customers

Register now and access more than 60,000 products

Call customer service: +43 50 8242 0

Prices for customers after login

Durable workplace mat


  • This natural product is made in Germany from extremely durable beechwood, which is resistant to oil, petrol and most chemicals. The stain increases its natural resistance

  • Individual wooden strips connected by PVC-coated steel rope

  • Closure made of zinc plated thread stud bolts

  • The design with two access ramps for the wide sides and a slope on one long side provides forklift truck access


Easy installation and cleaning


  • No bonding or fixing necessary

  • Easy to clean with a dry vacuum cleaner or broom

  • Wooden grid can be easily rolled up for easy cleaning of the floor underneath


Promotes health and increases safety


  • Relieves the entire muscle structure due to rubber feet on the underside

  • The ridged surface provides excellent anti-slip properties
Notice

The wooden grates can be ordered in custom lengths - custom orders cannot be returned or exchanged.



Packaging unit PU1 = 1 cm


  • Minimum length: 100 cm (PU100)

  • Example length: 150 cm (PU150)

  • Example length: 300 cm (PU300)

  • Maximum length: 500 cm (PU500)


Please note: Each mat must be ordered separately.



Chemical resistance should be tested on a case-by-case basis.