Welcome to Würth Austria For trade customers only

Exklusiv für Gewerbetreibende

Service-Hotline +43 50 8242 0

Kauf auf Rechnung

Schnelle Lieferung

Über 60.000 Produkte

Wooden step ladder, Ö-Norm (Austrian standard)

For detailed information, other images and documents, please select individual articles from the following table.

Wooden step ladder, Ö-Norm (Austrian standard)

Tested and manufactured in accordance with ÖNORM EN 131 or Austrian standard ÖNORM Z 1501.

See product details

Available in 8 versions

Individual price display after login

Exclusively for trade customers

Register now and access more than 60,000 products

Variants

Exclusively for trade customers

Register now and access more than 60,000 products

Call customer service: +43 50 8242 0

Prices for customers after login

The universal ladder for daily and professional use.


  • Struts and rungs made out of hand-selected softwood

  • Standing rung made of hardwood

  • Rugged, zinc-plated hinges, screws with self-locking nuts

  • Secured against spreading with a double strap (can be secured with a chain on request)

  • Surface impregnated with linseed oil base

  • Rung depth: 30 cm

  • The distance between the top two, non-standing rungs is 32 cm, enabling comfortable standing

  • Load-bearing capacity: 150 kg

  • Tested and manufactured in accordance with EN 131 or Austrian standard ÖNORM Z1501