Wooden step ladder, Ö-Norm (Austrian standard)

For detailed information, other images and documents, please select individual articles from the following table.

Wooden step ladder, Ö-Norm (Austrian standard)

Tested and manufactured in accordance with ÖNORM EN 131 or Austrian standard ÖNORM Z 1501.

See product details

Available in 8 versions
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
The universal ladder for daily and professional use.


  • Struts and rungs made out of hand-selected softwood

  • Standing rung made of hardwood

  • Rugged, zinc-plated hinges, screws with self-locking nuts

  • Secured against spreading with a double strap (can be secured with a chain on request)

  • Surface impregnated with linseed oil base

  • Rung depth: 30 cm

  • The distance between the top two, non-standing rungs is 32 cm, enabling comfortable standing

  • Load-bearing capacity: 150 kg

  • Tested and manufactured in accordance with EN 131 or Austrian standard ÖNORM Z1501