Welcome to Würth Austria For trade customers only

Exklusiv für Gewerbetreibende

Service-Hotline +43 50 8242 0

Kauf auf Rechnung

Schnelle Lieferung

Über 60.000 Produkte

Ö-Norm wooden stepladder with rung puller
Ö-Norm wooden stepladder with rung puller - 1
Ö-Norm wooden stepladder with rung puller - 2
Ö-Norm wooden stepladder with rung puller - 3
Ö-Norm wooden stepladder with rung puller - 4

For detailed information, other images and documents, please select individual articles from the following table.

Ö-Norm wooden stepladder with rung puller

The universal ladder for daily and professional use.

See product details

Available in 8 versions

Individual price display after login

Exclusively for trade customers

Register now and access more than 60,000 products

Variants

Exclusively for trade customers

Register now and access more than 60,000 products

Call customer service: +43 50 8242 0

Prices for customers after login

  • Struts and rungs made out of hand-selected softwood

  • Standing rungs are additionally secured with rung pullers

  • Rung pullers for additional safety and stability

  • Rugged, zinc-plated hinges, screws with self-locking nuts or cap nuts

  • Secured against spreading with a double strap

  • Waterproofed surfaces

  • Rung spacing: 30 cm

  • The spacing between the top two, non-standing rungs is 32 cm, enabling comfortable standing

  • Load-bearing capacity: 150 kg

Compatible plastic end caps available.

Tested and manufactured in accordance with ÖNORM EN 131 or ÖNORM Z 1501.