Ö-Norm wooden stepladder with rung puller
Ö-Norm wooden stepladder with rung puller - 1
Ö-Norm wooden stepladder with rung puller - 2
Ö-Norm wooden stepladder with rung puller - 3
Ö-Norm wooden stepladder with rung puller - 4

For detailed information, other images and documents, please select individual articles from the following table.

Ö-Norm wooden stepladder with rung puller

The universal ladder for daily and professional use.

See product details

Available in 7 versions
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
  • Struts and rungs made out of hand-selected softwood

  • Standing rungs are additionally secured with rung pullers

  • Rung pullers for additional safety and stability

  • Rugged, zinc-plated hinges, screws with self-locking nuts or cap nuts

  • Secured against spreading with a double strap

  • Waterproofed surfaces

  • Rung spacing: 30 cm

  • The spacing between the top two, non-standing rungs is 32 cm, enabling comfortable standing

  • Load-bearing capacity: 150 kg

Compatible plastic end caps available.

Tested and manufactured in accordance with ÖNORM EN 131 or ÖNORM Z 1501.